Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #59 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish

  • Mfr # 49429

  • Zoro # G1312692


product price: $1.89
/ea

Key Features

Overall Length
1 3/8 in
Flute Length
1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49429
Zoro #
G1312692
UPC #
662355494295
Country of Origin
United States

Dimensions

Drill Bit Size
#59
Overall Length
1 3/8 in
Flute Length
1/2 in
Shank Dia.
1.04 mm
Depth:Dia. Ratio
4xD
Shank Size
0.041
Shank Length
7/8 in
Diameter
0.041
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1/2 in
Drill Point Length
0.0085 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
Heavy Duty
Decimal Equivalent
0.0410
List Number
159
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
NAS 907 Type C
Measurement System
Wire
Series
159
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Radial Point
Material Grade - Machining
Heavy Duty
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Screw Machine Drill Bit, Drill Bit Size #59, Drill Bit Point Angle 135 Degrees , Radial Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.