
Screw Machine Drill Bit, #60 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48430
Zoro # G2992637
product price: $3.95
/eaKey Features
Overall Length
1 3/8 in
Flute Length
1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48430
Zoro #
G2992637
UPC #
662355484302
Country of Origin
United States
Dimensions
Drill Bit Size
#60
Overall Length
1 3/8 in
Flute Length
1/2 in
Shank Dia.
1.02 mm
Bit Dia.
#60
Drilling Length
1/2"
Shank Size
0.0400"
Sizes Included
#60
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1/2 in
Drill Point Length
0.0083 in
Drill Length Class
Screw-Machine Length
Shank Length
7/8 in
Description
Screw Machine Drill Bit, Drill Bit Size #60, Drill Bit Point Angle 135 Degrees , Radial Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0400
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.