Screw Machine Drill Bit, 61/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank

  • Mfr # 48561

  • Zoro # G2992908


product price: $64.99
/ea

Key Features

Drill Bit Size
61/64 in
Overall Length
5 7/8 in
Flute Length
3 7/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48561
Zoro #
G2992908
UPC #
662355485613
Country of Origin
United States

Dimensions

Drill Bit Size
61/64 in
Overall Length
5 7/8 in
Flute Length
3 7/8 in
Sizes Included
61/64"
Shank Size
61/64"
Drilling Length
3-7/8"
Shank Dia.
61/64 in
Bit Dia.
61/64"
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Shank Length
2 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.2863 in
Maximum Drilling Depth
3 7/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Decimal Equivalent
0.9531
Standards
ANSI
List Number
157
Number of Pieces
0
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
157
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Drill Bit Point Type
Conventional Point
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
28 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 61/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.9531

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products