Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 7/32 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 55106

  • Zoro # G3705527


product price: $6.19
/ea

Key Features

Drill Bit Size
7/32 in
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55106
Zoro #
G3705527
UPC #
662355551066
Country of Origin
United States

Dimensions

Drill Bit Size
7/32 in
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Shank Dia.
7/32 in
Depth:Dia. Ratio
4xD
Sizes Included
7/32"
Shank Size
0.2188
Shank Length
1 1/8 in
Diameter
0.21875
Maximum Drilling Depth
1 1/4 in
Drill Point Length
0.0657 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
157-TN
Decimal Equivalent
0.2188
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Measurement System
Fractional Inch
Series
157-TN
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Helix Angle
28 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Right Hand
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
M
Material Grade - Machining
General Purpose

Description

Screw Machine Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2188

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.