Zoro Homepage

Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 55101

  • Zoro # G3668944


product price: $4.29
/ea

Key Features

Drill Bit Size
9/64 in
Overall Length
1 15/16 in
Flute Length
15/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55101
Zoro #
G3668944
UPC #
662355551011
Country of Origin
United States

Dimensions

Drill Bit Size
9/64 in
Overall Length
1 15/16 in
Flute Length
15/16 in
Sizes Included
9/64"
Depth:Dia. Ratio
4xD
Shank Dia.
9/64 in
Shank Size
0.1406
Shank Length
1 in
Diameter
0.140625
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
15/16 in
Drill Point Length
0.0422 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
157-TN
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.1406
Standards
Not Rated
Measurement System
Fractional Inch
Series
157-TN
Helix Angle
28 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Stainless Steel
Helix Angle - Minimum
21 Degrees
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
M

Description

Screw Machine Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1406

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.