Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 48209

  • Zoro # G2991453


product price: $4.19
/ea

Key Features

Overall Length
1 15/16 in
Flute Length
15/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48209
Zoro #
G2991453
UPC #
662355482094
Country of Origin
United States

Dimensions

Drill Bit Size
9/64 in
Overall Length
1 15/16 in
Flute Length
15/16 in
Bit Dia.
9/64"
Drilling Length
15/16"
Sizes Included
9/64"
Shank Size
9/64"
Shank Dia.
9/64 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0291 in
Shank Length
1 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Number of Pieces
0
Grade
Heavy Duty
Drill Bit Grouping
Drill Bit
Standards
ANSI
List Number
159-TN
Decimal Equivalent
0.1406
Coolant Fed
Non-Coolant Through
Series
159-TN
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Description

Screw Machine Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1406

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.