
Screw Machine Drill Bit, A Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48233
Zoro # G2992007
product price: $5.15
/eaSold in multiples of 12 for $61.80
Key Features
Overall Length
2 7/16 in
Flute Length
1 5/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48233
Zoro #
G2992007
UPC #
662355482339
Country of Origin
United States
Dimensions
Drill Bit Size
A
Overall Length
2 7/16 in
Flute Length
1 5/16 in
Bit Dia.
A
Sizes Included
A
Shank Dia.
15/64 in
Drilling Length
1-5/16"
Shank Size
0.2340"
Depth:Dia. Ratio
4xD
Drill Point Length
0.0000
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 5/16 in
Shank Length
1 1/8 in
Description
Screw Machine Drill Bit, Drill Bit Size A, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2340
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.