Zoro Homepage

Screw Machine Drill Bit, C Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 48235

  • Zoro # G2991937


product price: $5.15
/ea
Sold in multiples of 12 for $61.80

Key Features

Overall Length
2 1/2 in
Flute Length
1 3/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48235
Zoro #
G2991937
UPC #
662355482353
Country of Origin
United States

Dimensions

Drill Bit Size
C
Overall Length
2 1/2 in
Flute Length
1 3/8 in
Drilling Length
1-3/8"
Bit Dia.
C
Shank Size
0.2420"
Sizes Included
C
Shank Dia.
6.15 mm
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Shank Length
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 3/8 in
Drill Point Length
0.0000

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
159-TN
Decimal Equivalent
0.2420
Standards
ANSI
Number of Pieces
0
Grade
Heavy Duty
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
159-TN
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Measurement System
Letter
Primary Material Application ISO Code
K, P
Material Grade - Machining
Heavy Duty
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
M, N
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size C, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.