Zoro Homepage

Screw Machine Drill Bit, G Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 48238

  • Zoro # G2991952


product price: $6.89
/ea

Key Features

Overall Length
2 5/8 in
Flute Length
1 7/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48238
Zoro #
G2991952
UPC #
662355482384
Country of Origin
United States

Dimensions

Drill Bit Size
G
Overall Length
2 5/8 in
Flute Length
1 7/16 in
Bit Dia.
G
Sizes Included
G
Shank Size
0.2610"
Drilling Length
1-7/16"
Shank Dia.
6.63 mm
Depth:Dia. Ratio
4xD
Shank Length
1 3/16 in
Maximum Drilling Depth
1 7/16 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0000

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
ANSI
Grade
Heavy Duty
Number of Pieces
0
Decimal Equivalent
0.2610
List Number
159-TN
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
159-TN
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K, P
Measurement System
Letter
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
M, N
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size G, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2610

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.