Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish

  • Mfr # 49240

  • Zoro # G2661373


product price: $4.19
/ea

Key Features

Overall Length
2 11/16 in
Flute Length
1 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49240
Zoro #
G2661373
UPC #
662355492406
Country of Origin
United States

Dimensions

Drill Bit Size
I
Overall Length
2 11/16 in
Flute Length
1 1/2 in
Shank Dia.
6.91 mm
Depth:Dia. Ratio
4xD
Shank Size
0.272
Diameter
0.272
Shank Length
1 3/16 in
Drill Point Length
0.0000
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 1/2 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Grade
Heavy Duty
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2720
List Number
159
Standards
NAS 907 Type C
Measurement System
Letter
Series
159
Primary Material Application
Cast Iron, Steel
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty
Shank Type - Machining
Straight
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size I, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2720

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.