Zoro Homepage

Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 48244

  • Zoro # G2991891


product price: $9.19
/ea
Sold in multiples of 6 for $55.14

Key Features

Overall Length
2 3/4 in
Flute Length
1 9/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48244
Zoro #
G2991891
UPC #
662355482445
Country of Origin
United States

Dimensions

Drill Bit Size
M
Overall Length
2 3/4 in
Flute Length
1 9/16 in
Shank Size
0.2950"
Sizes Included
M
Drilling Length
1-9/16"
Shank Dia.
7.49 mm
Bit Dia.
M
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 9/16 in
Drill Point Length
0.0000
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 3/16 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
159-TN
Grade
Heavy Duty
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
ANSI
Number of Pieces
0
Decimal Equivalent
0.2950
Coolant Fed
Non-Coolant Through
Series
159-TN
Shank Type - Machining
Straight
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Measurement System
Letter
Secondary Material Application ISO Code
M, N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Description

Screw Machine Drill Bit, Drill Bit Size M, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2950

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.