Zoro Homepage

Screw Machine Drill Bit, O Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # 48815

  • Zoro # G2639987


product price: $4.19
/ea

Key Features

Overall Length
2 15/16 in
Flute Length
1 11/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48815
Zoro #
G2639987
UPC #
662355488157
Country of Origin
United States

Dimensions

Drill Bit Size
O
Overall Length
2 15/16 in
Flute Length
1 11/16 in
Depth:Dia. Ratio
4xD
Shank Dia.
8.03 mm
Shank Size
0.316
Shank Length
1 1/4 in
Diameter
0.316
Drill Point Length
0.0000
Maximum Drilling Depth
1 11/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3160
List Number
157
Grade
General Purpose
Flute Type
Spiral
Standards
Not Rated
Measurement System
Letter
Series
157
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, N, P
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size O, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.