Zoro Homepage

Screw Machine Drill Bit, U Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish

  • Mfr # 49252

  • Zoro # G2540212


product price: $7.69
/ea

Key Features

Overall Length
3 1/8 in
Flute Length
1 13/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49252
Zoro #
G2540212
UPC #
662355492529
Country of Origin
United States

Dimensions

Drill Bit Size
U
Overall Length
3 1/8 in
Flute Length
1 13/16 in
Depth:Dia. Ratio
4xD
Shank Dia.
9.35 mm
Shank Size
0.368
Diameter
0.368
Shank Length
1 5/16 in
Drill Point Length
0.0000
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1 13/16 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3680
Grade
Heavy Duty
List Number
159
Standards
NAS 907 Type C
Measurement System
Letter
Series
159
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size U, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3680

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.