Zoro Homepage

Screw Machine Drill Bit, V Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish

  • Mfr # 50851

  • Zoro # G2888006


product price: $14.19
/ea

Key Features

Overall Length
3 1/4 in
Flute Length
1 7/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50851
Zoro #
G2888006
UPC #
662355508510
Country of Origin
United States

Dimensions

Drill Bit Size
V
Overall Length
3 1/4 in
Flute Length
1 7/8 in
Shank Dia.
9.58 mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 7/8 in
Drill Point Length
0.0000
Shank Length
1 3/8 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3770
List Number
559
Grade
M42
Flute Type
Spiral
Standards
Not Rated
Series
559
Spiral Direction
Right Hand
Measurement System
Letter
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, N, S
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size V, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3770

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.