
Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48255
Zoro # G2992171
product price: $15.19
/eaSold in multiples of 6 for $91.14
Key Features
Overall Length
3 5/16 in
Flute Length
1 15/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48255
Zoro #
G2992171
UPC #
662355482551
Country of Origin
United States
Dimensions
Drill Bit Size
X
Overall Length
3 5/16 in
Flute Length
1 15/16 in
Shank Dia.
10.08 mm
Sizes Included
X
Drilling Length
1-15/16"
Bit Dia.
X
Shank Size
0.3970"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 15/16 in
Drill Length Class
Screw-Machine Length
Shank Length
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0000
Description
Screw Machine Drill Bit, Drill Bit Size X, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3970
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.