Zoro Homepage

Screw Machine Drill Bit, Z Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 48257

  • Zoro # G2992199


product price: $13.59
/ea
Sold in multiples of 6 for $81.54

Key Features

Overall Length
3 3/8 in
Flute Length
2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48257
Zoro #
G2992199
UPC #
662355482575
Country of Origin
United States

Dimensions

Drill Bit Size
Z
Overall Length
3 3/8 in
Flute Length
2 in
Drilling Length
2.000"
Shank Size
0.4130"
Shank Dia.
10.49 mm
Bit Dia.
Z
Sizes Included
Z
Depth:Dia. Ratio
4xD
Shank Length
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0000

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
List Number
159-TN
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4130
Standards
ANSI
Grade
Heavy Duty
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
159-TN
Measurement System
Letter
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Material Grade - Machining
Heavy Duty
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Spiral Direction
Right Hand
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
M, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Description

Screw Machine Drill Bit, Drill Bit Size Z, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.