Zoro Homepage

Screw Machine Length Drill, 10.20 mm Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # 49022

  • Zoro # G110040139


product price: $11.65
/ea
Sold in multiples of 6 for $69.90

Key Features

Drill Bit Size
10.2 mm
Overall Length
92.28 mm
Flute Length
44.58 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49022
Zoro #
G110040139
UPC #
662355004548
Country of Origin
United States

Dimensions

Drill Bit Size
10.2 mm
Overall Length
92.28 mm
Flute Length
44.58 mm
Shank Length
47.7 mm
Maximum Drilling Depth
44.5 mm
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Dia.
10.2 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Measurement System
Metric
Primary Material Application ISO Code
K, P
Standards
ASME B94.11M
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
M42
List Number
559
Decimal Equivalent
0.4016 in
Grade
M42
Drill Bit Point Type
Split Point
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, N, S
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Maximum
32 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 10.2 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4016 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.