Zoro Homepage

Screw Machine Length Drill, 11.00mm Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # 49023

  • Zoro # G909215373


product price: $12.99
/ea
Sold in multiples of 6 for $77.94

Key Features

Drill Bit Size
11 mm
Overall Length
98.5 mm
Flute Length
48.72 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49023
Zoro #
G909215373
UPC #
662355004555
Country of Origin
United States

Dimensions

Drill Bit Size
11 mm
Overall Length
98.5 mm
Flute Length
48.72 mm
Maximum Drilling Depth
48.7 mm
Shank Dia.
11 mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Shank Length
49.78 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Flute Type
Spiral
Primary Material Application ISO Code
K, P
Decimal Equivalent
0.4331 in
List Number
559
Measurement System
Metric
Standards
ASME B94.11M
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
32 Degrees
Secondary Material Application ISO Code
H, M, N, S

Description

Screw Machine Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4331 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.