Zoro Homepage

Screw Machine Length Drill, 2.60 mm Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # 49006

  • Zoro # G709215269


product price: $2.49
/ea
Sold in multiples of 12 for $29.88

Key Features

Drill Bit Size
2.6 mm
Overall Length
44.58 mm
Flute Length
14.5 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49006
Zoro #
G709215269
UPC #
662355004357
Country of Origin
United States

Dimensions

Drill Bit Size
2.6 mm
Overall Length
44.58 mm
Flute Length
14.5 mm
Maximum Drilling Depth
14.5 mm
Depth:Dia. Ratio
4xD
Shank Dia.
2.6 mm
Shank Length
30.07 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, P
Decimal Equivalent
0.1024 in
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Measurement System
Metric
Flute Type
Spiral
Standards
ASME B94.11M
Shank Type - Machining
Straight
Grade
M42
List Number
559
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Maximum
32 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 2.6 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1024 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.