Zoro Homepage

Screw Machine Length Drill, 3.50 mm Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # 49008

  • Zoro # G909215281


product price: $2.65
/ea
Sold in multiples of 12 for $31.80

Key Features

Drill Bit Size
3.5 mm
Overall Length
53.9 mm
Flute Length
20.73 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49008
Zoro #
G909215281
UPC #
662355004371
Country of Origin
United States

Dimensions

Drill Bit Size
3.5 mm
Overall Length
53.9 mm
Flute Length
20.73 mm
Shank Dia.
3.5 mm
Maximum Drilling Depth
20.7 mm
Depth:Dia. Ratio
4xD
Shank Length
33.17 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
ASME B94.11M
Grade
M42
Primary Material Application ISO Code
K, P
Decimal Equivalent
0.1378 in
Measurement System
Metric
Flute Type
Spiral
List Number
559
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Material Grade - Machining
M42
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Maximum
32 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
H, M, N, S

Description

Screw Machine Drill Bit, Drill Bit Size 3.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1378 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.