Zoro Homepage

Screw Machine Length Drill, 4.00 mm Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # 49009

  • Zoro # G409215248


product price: $3.15
/ea
Sold in multiples of 12 for $37.80

Key Features

Drill Bit Size
4 mm
Overall Length
57.02 mm
Flute Length
22.81 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49009
Zoro #
G409215248
UPC #
662355004388
Country of Origin
United States

Dimensions

Drill Bit Size
4 mm
Overall Length
57.02 mm
Flute Length
22.81 mm
Depth:Dia. Ratio
4xD
Shank Dia.
4 mm
Maximum Drilling Depth
22.8 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Shank Length
34.21 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1575 in
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, P
List Number
559
Flute Type
Spiral
Measurement System
Metric
Grade
M42
Shank Type - Machining
Straight
Standards
ASME B94.11M
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, N, S
Helix Angle - Maximum
32 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1575 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.