Zoro Homepage

Screw Machine Length Drill, 4.50 mm Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # 49011

  • Zoro # G809215213


product price: $4.59
/ea
Sold in multiples of 12 for $55.08

Key Features

Overall Length
60.12 mm
Flute Length
24.89 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49011
Zoro #
G809215213
UPC #
662355004401
Country of Origin
United States

Dimensions

Drill Bit Size
4.5 mm
Overall Length
60.12 mm
Flute Length
24.89 mm
Maximum Drilling Depth
24.8 mm
Shank Dia.
4.5 mm
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
35.23 mm

Description

Screw Machine Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1772 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.