
Screw Machine Length Drill, 6.70 mm Size, 135 Degrees Point Angle, Spiral Flute
Mfr # 49016
Zoro # G009215358
product price: $6.85
/eaSold in multiples of 12 for $82.20
Key Features
Drill Bit Size
6.7 mm
Overall Length
73.99 mm
Flute Length
34.01 mm
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49016
Zoro #
G009215358
UPC #
662355004456
Country of Origin
United States
Dimensions
Drill Bit Size
6.7 mm
Overall Length
73.99 mm
Flute Length
34.01 mm
Maximum Drilling Depth
34 mm
Shank Dia.
6.7 mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Shank Length
40.44 mm
Description
Screw Machine Drill Bit, Drill Bit Size 6.7 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2638 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.