Zoro Homepage

Screw Machine Length Drill, 8.00 mm Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # 49018

  • Zoro # G809559775


product price: $9.15
/ea
Sold in multiples of 6 for $54.90

Key Features

Drill Bit Size
8 mm
Overall Length
81.89 mm
Flute Length
38.35 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49018
Zoro #
G809559775
UPC #
662355004470
Country of Origin
United States

Dimensions

Drill Bit Size
8 mm
Overall Length
81.89 mm
Flute Length
38.35 mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
38.3 mm
Shank Dia.
8 mm
Shank Length
43.54 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length

Description

Screw Machine Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3150 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.