Shop CHICAGO-LATROBE

8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Metal

  • Mfr # 69857

  • Zoro # G2478201


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69857
Zoro #
G2478201
UPC #
662355698570
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Overall Length
6 in
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
9/16 in to 1 in by 16ths
Sizes Included
9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Depth:Dia. Ratio
4xD
Flute Length
3 1/8 in
Depth x Dia. Ratio
4xD
Largest Drill Bit Size
1 in
Drill Bit Sizes Included
17/32 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Smallest Drill Bit Size
9/16 in
Size Range
9/16"-1"

Details

Item
Reduced Shank Drill Bit Set
Number of Pieces
8
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Index
Point Type
Conventional Point
Shank Type
Round
List Number
190
Application
For Alloy And Carbon Steel, Cast Iron And Wood
Drill Bit Grouping
Drill Bit Set
Standards
Not Rated
Flute Type
Spiral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Finish - Machining
Black Oxide
Material Grade - Machining
General Purpose
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Number of Drill Bits
8
Primary Material Application
All Materials
Drill Bit Case Type
Metal Index
Drill Style
Silver & Deming Drill
Left/Right Hand
Right
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
30 Degrees
Number of Flutes
2

Description

Reduced Shank Drill Bit Set, Number of Drill Bits 8, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.