Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1/4"-20, Bottoming, UNC, 3 Flutes, TiN

  • Mfr # 367913

  • Zoro # G2838031


product price: $18.69
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.2550"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
367913
Zoro #
G2838031
UPC #
093367679132
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
Shank Dia.: 0.2550"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H3
Shank Length
1 1/2 in
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Drill Bit Size
#7
Thread Size
1/4"-20
Square Size
0.1910 in
55% Thread Drill Size
#3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Finish
TiN
List Number
SFGP-TN
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Threads per Inch
20
Shank Type - Machining
Straight
Class of Fit
2B
Thread Standard
UNC
Measurement System
Fractional Inch
Tap Shank Standard
USCTI Table 302A
Helix Angle
52 Degrees
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Series
SFGP-TN
Primary Material Application
Steel
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiN, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.