Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 2

  • Mfr # 366112

  • Zoro # G7683755


product price: $15.29
/ea

Key Features

Overall Length
49.21mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366112
Zoro #
G7683755
UPC #
093367661120
Country of Origin
United States

Dimensions

Overall Length
49.21mm
Tap Size
M3
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Thread Length
15.88mm
Tap Thread Size
M3-0.50
Drill Bit Size
2.50mm
Thread Size
M3x0.5
Shank Length
1 5/16 in
55% Thread Drill Size
#37
75% Thread Drill Size
2.50mm
65% Thread Drill Size
#38
Square Size
2.79mm
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
USCTI Table 302A
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Pitch
0.50mm
Spiral Direction
Right Hand
Series
SFGP
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
52 Degrees
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Thread Standard
Metric Fine
Tap Shank Standard
USCTI Table 302A
Material Grade - Machining
Bright
Thread Limit
D3
Class of Fit
6H
Number of Pieces
1
List Number
SFGP

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.21 mm, High Speed Steel, Bright (Uncoated), Thread Length 15.88 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.