Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 2 Flutes

  • Mfr # 330203

  • Zoro # G2837760


product price: $16.29
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.1410"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330203
Zoro #
G2837760
UPC #
093367302030
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
Drill Bit Size
#36
75% Thread Drill Size
#36
Thread Size
#6-32
65% Thread Drill Size
#34
55% Thread Drill Size
#32
Shank Length
1 9/32 in
Square Size
0.1100 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Primary Material Application ISO Code
P
Primary Material Application
Steel
Shank Type - Machining
Straight
Thread Standard
UNC
Measurement System
Pipe
Extended Neck
No
Series
SFGP-TN
Tap Shank Standard
USCTI Table 302A
Helix Angle
52 Degrees
Spiral Direction
Right Hand
Threads per Inch
32
Class of Fit
2B
Number of Pieces
1
List Number
SFGP-TN

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.