Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 2 Flutes

  • Mfr # 330206

  • Zoro # G2837858


product price: $23.49
/ea

Key Features

Overall Length
49.21mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
3.50mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330206
Zoro #
G2837858
UPC #
093367302061
Country of Origin
United States

Dimensions

Overall Length
49.21mm
Tap Size
M3
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Thread Size
M3-0.50
Thread Length
15.88mm
Thread Size
M3x0.5
Square Size
2.79mm
Drill Bit Size
2.50mm
Shank Length
1 5/16 in
65% Thread Drill Size
#38
75% Thread Drill Size
2.50mm
55% Thread Drill Size
#37
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Finish
TiCN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric
Thread Limit
D3
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Extended Neck
No
Helix Angle
52 Degrees
Series
SFGP-TC
Thread Pitch
0.50mm
Tap Shank Standard
USCTI Table 302A
Primary Material Application ISO Code
N, P
Class of Fit
6H
Number of Pieces
1
List Number
SFGP-TC

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.21 mm, High Speed Steel, TiCN, Thread Length 15.88 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.