Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 282005

  • Zoro # G2837130


product price: $15.29
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.1410"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282005
Zoro #
G2837130
UPC #
093367820053
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
55% Thread Drill Size
#32
Drill Bit Size
#36
Thread Size
#6-32
Square Size
0.1100 in
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Shank Length
1 9/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Features
Shank End Feature : Square
Thread Limit
H3
Class of Fit
2B
Helix Angle
49 Degrees
Tap Shank Standard
USCTI Table 302A
Extended Neck
Yes
Series
SFHD
Shank Type - Machining
Straight
Threads per Inch
32
Primary Material Application ISO Code
M, P
Measurement System
Pipe
Thread Standard
UNC
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Right Hand
Number of Pieces
1
List Number
SFHD

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.