Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 282526

  • Zoro # G2836972


product price: $19.25
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.3180"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282526
Zoro #
G2836972
UPC #
093367825263
Country of Origin
United States

Dimensions

Overall Length
2-23/32"
Shank Dia.
Shank Dia.: 0.3180"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Square Size
0.2380 in
55% Thread Drill Size
9/32 in
Drill Bit Size
l
Thread Size
5/16"-24
65% Thread Drill Size
J
75% Thread Drill Size
I
Shank Length
1 19/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Thread Standard
UNF
Shank Type - Machining
Straight
Class of Fit
2B
Helix Angle
49 Degrees
Series
SFHD
Primary Material Application
Stainless Steel, Steel
Threads per Inch
24
Tap Shank Standard
USCTI Table 302A
Extended Neck
Yes
Spiral Direction
Right Hand
Number of Pieces
1
List Number
SFHD

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.