Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 282625

  • Zoro # G2837200


product price: $23.59
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.3810"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282625
Zoro #
G2837200
UPC #
093367826253
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Shank Dia.
Shank Dia.: 0.3810"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Square Size
0.2860 in
65% Thread Drill Size
R
Drill Bit Size
Q
Thread Size
3/8"-24
Shank Length
1 11/16 in
75% Thread Drill Size
8.50mm
55% Thread Drill Size
11/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Steam Oxide
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Tap Shank Standard
USCTI Table 302A
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Limit
H3
Threads per Inch
24
Thread Standard
UNF
Helix Angle
49 Degrees
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Series
SFHD
Primary Material Application
Stainless Steel, Steel
Number of Pieces
1
List Number
SFHD

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50mm, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.