Zoro Homepage

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 282120

  • Zoro # G2837182


product price: $15.95
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.1940"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282120
Zoro #
G2837182
UPC #
093367821203
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Shank Dia.
Shank Dia.: 0.1940"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-24
75% Thread Drill Size
#25
Square Size
0.1520 in
55% Thread Drill Size
#21
65% Thread Drill Size
#23
Shank Length
1 1/2 in
Thread Size
#10-24
Drill Bit Size
#26
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI Table 302A
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Tap Shank Standard
USCTI Table 302A
Helix Angle
49 Degrees
Class of Fit
2B
Shank Type - Machining
Straight
Series
SFHD
Threads per Inch
24
Extended Neck
Yes
Thread Standard
UNC
Measurement System
Pipe
Spiral Direction
Right Hand
Thread Limit
H3
Features
Shank End Feature : Square
Number of Pieces
1
List Number
SFHD

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.