Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 330208
Zoro # G2837821
product price: $21.15
/eaKey Features
Overall Length
60.32mm
Tap Style
Spiral Flute
Shank Dia.
4.92mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330208
Zoro #
G2837821
UPC #
093367302085
Country of Origin
United States
Dimensions
Overall Length
60.32mm
Shank Dia.
4.92mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.23mm
Tap Thread Size
M5-0.80
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
Shank Length
1 1/2 in
Drill Bit Size
4.20mm
Square Size
3.86mm
75% Thread Drill Size
4.20mm
55% Thread Drill Size
4.40 mm
Pitch Diameter Limit
D4
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.32 mm, High Speed Steel, TiCN, Thread Length 22.23 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.