Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 330209

  • Zoro # G2837812


product price: $19.65
/ea

Key Features

Overall Length
63.50mm
Tap Style
Spiral Flute
Shank Dia.
6.47mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330209
Zoro #
G2837812
UPC #
093367302092
Country of Origin
United States

Dimensions

Overall Length
63.50mm
Shank Dia.
6.47mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
25.40mm
Tap Thread Size
M6-1.00
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
Square Size
4.85mm
65% Thread Drill Size
13/64 in
Drill Bit Size
5.00mm
75% Thread Drill Size
5.00mm
Shank Length
1 1/2 in
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
Metric
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Helix Angle
52 Degrees
Tap Shank Standard
USCTI Table 302A
Thread Standard
Metric
Thread Limit
D5
Extended Neck
Yes
Thread Pitch
1.00mm
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
SFGP-TC
Primary Material Application ISO Code
N, P
Measurement System
Metric
Class of Fit
6H
Number of Pieces
1
List Number
SFGP-TC

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, TiCN, Thread Length 25.4 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.