Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 366132

  • Zoro # G7683859


product price: $14.65
/ea

Key Features

Overall Length
54.10mm
Tap Style
Spiral Flute
Shank Dia.
4.27mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366132
Zoro #
G7683859
UPC #
093367661328
Country of Origin
United States

Dimensions

Overall Length
54.10mm
Shank Dia.
4.27mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
9.65mm
Tap Thread Size
M4-0.70
65% Thread Drill Size
3.40 mm
Shank Length
1 3/8 in
Thread Size
M4x0.7
Square Size
3.33mm
75% Thread Drill Size
3.30mm
Drill Bit Size
3.30mm
55% Thread Drill Size
3.50 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Bright
Standards
USCTI Table 302A
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
52 Degrees
Material Grade - Machining
Bright
Thread Standard
Metric Fine
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Tap Shank Standard
USCTI Table 302A
Series
SFGP
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
0.70mm
Primary Material Application ISO Code
N, P
Thread Limit
D4
Class of Fit
6H
Number of Pieces
1
List Number
SFGP

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54.1 mm, High Speed Steel, Bright (Uncoated), Thread Length 9.65 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.