Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 366142

  • Zoro # G7683719


product price: $15.11
/ea

Key Features

Overall Length
60.45mm
Tap Style
Spiral Flute
Shank Dia.
4.93mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366142
Zoro #
G7683719
UPC #
093367661427
Country of Origin
United States

Dimensions

Overall Length
60.45mm
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
12.70mm
Tap Thread Size
M5-0.80
55% Thread Drill Size
4.40 mm
Shank Length
1 1/2 in
Thread Size
M5x0.8
Square Size
3.86mm
75% Thread Drill Size
4.20mm
65% Thread Drill Size
4.30 mm
Drill Bit Size
4.20mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
SFGP
Shank Type - Machining
Straight
Material Grade - Machining
Bright
Extended Neck
Yes
Tap Shank Standard
USCTI Table 302A
Helix Angle
52 Degrees
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Thread Limit
D4
Measurement System
Metric
Thread Pitch
0.80mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Fine
Class of Fit
6H
List Number
SFGP
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.