Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 366182

  • Zoro # G7683658


product price: $38.39
/ea

Key Features

Overall Length
85.85mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366182
Zoro #
G7683658
UPC #
093367661823
Country of Origin
United States

Dimensions

Overall Length
85.85mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
23.88mm
Tap Thread Size
M12-1.75
Square Size
6.99mm
Drill Bit Size
10.20mm
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30mm
Thread Size
M12x1.75
Shank Length
1 23/32 in
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Limit
D6
Series
SFGP
Material Grade - Machining
Bright
Thread Pitch
1.75mm
Helix Angle
52 Degrees
Tap Shank Standard
USCTI Table 302A
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
Class of Fit
6H
List Number
SFGP
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85.85 mm, High Speed Steel, Bright (Uncoated), Thread Length 23.88 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.