Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M10-1.50, Plug, Metric Coarse, 3 Flutes, Bright

  • Mfr # 366170

  • Zoro # G7683761


product price: $19.85
/ea

Key Features

Overall Length
74.68mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366170
Zoro #
G7683761
UPC #
093367661700
Country of Origin
United States

Dimensions

Overall Length
74.68mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
19.05mm
Pitch Diameter Limit
D8
Tap Thread Size
M10-1.50
Thread Size
M10x1.5
Drill Bit Size
8.50mm
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50mm
Shank Length
1 11/16 in
Square Size
7.26mm
65% Thread Drill Size
11/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
List Number
SFGP
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Material Grade - Machining
Bright
Shank Type - Machining
Straight
Tap Shank Standard
USCTI Table 302A
Measurement System
Metric
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Thread Standard
Metric Coarse
Helix Angle
52 Degrees
Extended Neck
Yes
Thread Limit
D6
Thread Pitch
1.50mm
Series
SFGP
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.68 mm, High Speed Steel, Bright (Uncoated), Thread Length 19.05 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.