Spiral Flute Tap, M4-0.70, Bottoming, Metric, 3 Flutes, TiCN

  • Mfr # 330207

  • Zoro # G2837849


product price:  $20.69
/ea

Key Features

Overall Length
53.97mm
Tap Style
Spiral Flute
Shank Dia.
4.26mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330207
Zoro #
G2837849
UPC #
093367302078
Country of Origin
United States

Dimensions

Overall Length
53.97mm
Shank Dia.
4.26mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
19.05mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
D4
55% Thread Drill Size
3.50 mm
Square Size
3.33mm
Shank Length
1 3/8 in
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
Drill Bit Size
3.30mm
75% Thread Drill Size
3.30mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Standards
USCTI Table 302A
Tap Finish
TiCN
Tap Thread Type
Metric
Thread Direction
Right Hand
List Number
SFGP-TC
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Series
SFGP-TC
Helix Angle
52 Degrees
Spiral Direction
Right Hand
Thread Limit
D4
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Pitch
0.70mm
Tap Shank Standard
USCTI Table 302A
Thread Standard
Metric
Measurement System
Metric
Primary Material Application ISO Code
N, P
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 53.97 mm, High Speed Steel, TiCN, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.