Zoro Homepage

Spiral Flute Tap, M5-0.80, Plug, Metric, 3 Flutes, TiCN

  • Mfr # 330198

  • Zoro # G2837663


product price: $18.75
/ea

Key Features

Overall Length
60.32mm
Tap Style
Spiral Flute
Shank Dia.
4.92mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330198
Zoro #
G2837663
UPC #
093367301989
Country of Origin
United States

Dimensions

Overall Length
60.32mm
Shank Dia.
4.92mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.23mm
Pitch Diameter Limit
D4
Tap Thread Size
M5-0.80
75% Thread Drill Size
4.20mm
Thread Size
M5x0.8
Square Size
3.86mm
55% Thread Drill Size
4.40 mm
Shank Length
1 1/2 in
Drill Bit Size
4.20mm
65% Thread Drill Size
4.30 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Standards
USCTI Table 302A
Number of Pieces
1
Tap Finish
TiCN
List Number
SFGP-TC
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
SFGP-TC
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Measurement System
Metric
Tap Shank Standard
USCTI Table 302A
Thread Standard
Metric
Thread Pitch
0.80mm
Helix Angle
52 Degrees
Shank Type - Machining
Straight
Thread Limit
D4
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.32 mm, High Speed Steel, TiCN, Thread Length 22.23 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.