Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 2 Flutes

  • Mfr # 330193

  • Zoro # G2837377


product price: $15.29
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330193
Zoro #
G2837377
UPC #
093367301934
Country of Origin
United States

Dimensions

Overall Length
2"
Tap Size
#6
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
Thread Length
11/16"
Tap Thread Size
#6-32
Shank Length
1 9/32 in
75% Thread Drill Size
#36
65% Thread Drill Size
#34
Thread Size
#6-32
Drill Bit Size
#36
55% Thread Drill Size
#32
Square Size
0.1100 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Finish
TiN
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
SFGP-TN
Helix Angle
52 Degrees
Thread Limit
H3
Tap Shank Standard
USCTI Table 302A
Spiral Direction
Right Hand
Primary Material Application
Steel
Extended Neck
No
Thread Standard
UNC
Class of Fit
2B
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Threads per Inch
32
Number of Pieces
1
List Number
SFGP-TN

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.