Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # 366110

  • Zoro # G7683956


product price: $18.49
/ea

Key Features

Overall Length
49.21mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366110
Zoro #
G7683956
UPC #
093367661106
Country of Origin
United States

Dimensions

Overall Length
49.21mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
15.88mm
Tap Thread Size
M3-0.50
75% Thread Drill Size
2.50mm
Shank Length
1 5/16 in
Drill Bit Size
2.50mm
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Thread Size
M3x0.5
Square Size
2.79mm
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Tap Grouping
Tap
Tap Finish
Bright
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Material Grade - Machining
Bright
Tap Shank Standard
USCTI Table 302A
Thread Limit
D3
Primary Material Application ISO Code
N, P
Thread Pitch
0.50mm
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Metric
Extended Neck
Yes
Helix Angle
52 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
SFGP
Class of Fit
6H
List Number
SFGP
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.21 mm, High Speed Steel, Bright (Uncoated), Thread Length 15.88 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.