Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 282351

  • Zoro # G2836808


product price: $17.45
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.2550"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
282351
Zoro #
G2836808
UPC #
093367823511
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
Shank Dia.: 0.2550"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-28
Thread Size
1/4"-28
Square Size
0.1910 in
55% Thread Drill Size
5.70 mm
Drill Bit Size
#3
Shank Length
1 1/2 in
75% Thread Drill Size
5.45mm
65% Thread Drill Size
7/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P
Spiral Direction
Right Hand
Thread Limit
H3
Tap Shank Standard
USCTI Table 302A
Primary Material Application
Stainless Steel, Steel
Series
SFHD
Helix Angle
49 Degrees
Shank Type - Machining
Straight
Class of Fit
2B
Thread Standard
UNF
Measurement System
Fractional Inch
Extended Neck
Yes
Threads per Inch
28
List Number
SFHD
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45mm, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.