Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 330201

  • Zoro # G2837709


product price: $30.99
/ea

Key Features

Overall Length
74.61mm
Tap Style
Spiral Flute
Shank Dia.
9.67mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330201
Zoro #
G2837709
UPC #
093367302016
Country of Origin
United States

Dimensions

Overall Length
74.61mm
Shank Dia.
9.67mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
31.75mm
Tap Thread Size
M10-1.50
Square Size
7.26mm
Shank Length
1 11/16 in
Drill Bit Size
8.50mm
75% Thread Drill Size
8.50mm
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Thread Size
M10x1.5
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
TiCN
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Extended Neck
No
Series
SFGP-TC
Measurement System
Metric
Thread Standard
Metric
Tap Shank Standard
USCTI Table 302A
Thread Pitch
1.50mm
Thread Limit
D6
Helix Angle
52 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Class of Fit
6H
List Number
SFGP-TC
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.61 mm, High Speed Steel, TiCN, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.