Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 367925

  • Zoro # G4355443


product price: $15.85
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
367925
Zoro #
G4355443
UPC #
662355160213
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
5/8"
Tap Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
75% Thread Drill Size
5.45mm
Drill Bit Size
#3
Square Size
0.1910 in
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28
Shank Length
1 1/2 in
Size
1/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Threads per Inch
28
Thread Limit
H3
Extended Neck
Yes
Material Grade - Machining
Bright
Measurement System
Fractional Inch
Series
SFGP
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Tap Shank Standard
USCTI Table 302A
Spiral Direction
Right Hand
Class of Fit
2B
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Helix Angle
52 Degrees
List Number
SFGP
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45mm, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.