Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 281957

  • Zoro # G2837079


product price: $15.19
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.1410"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281957
Zoro #
G2837079
UPC #
093367819576
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
Drill Bit Size
#36
Square Size
0.1100 in
55% Thread Drill Size
#32
Thread Size
#6-32
75% Thread Drill Size
#36
Shank Length
1 9/32 in
65% Thread Drill Size
#34
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Steam Oxide
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Features
Shank End Feature : Square
Thread Standard
UNC
Primary Material Application
Stainless Steel, Steel
Measurement System
Pipe
Tap Shank Standard
USCTI Table 302A
Primary Material Application ISO Code
M, P
Threads per Inch
32
Thread Limit
H3
Shank Type - Machining
Straight
Helix Angle
49 Degrees
Series
SFHD
Extended Neck
Yes
Spiral Direction
Right Hand
Class of Fit
2B
List Number
SFHD
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.