Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 282252

  • Zoro # G2836729


product price: $17.45
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
Shank Dia.: 0.2550"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282252
Zoro #
G2836729
UPC #
093367822521
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
Shank Dia.: 0.2550"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-20
Thread Size
1/4"-20
55% Thread Drill Size
#3
Shank Length
1 1/2 in
Drill Bit Size
#7
65% Thread Drill Size
#5
Square Size
0.1910 in
75% Thread Drill Size
#7
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Shank Type - Machining
Straight
Series
SFHD
Primary Material Application
Stainless Steel, Steel
Helix Angle
49 Degrees
Spiral Direction
Right Hand
Threads per Inch
20
Tap Shank Standard
USCTI Table 302A
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Class of Fit
2B
Thread Standard
UNC
Measurement System
Fractional Inch
List Number
SFHD
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.