Zoro Homepage

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 330197

  • Zoro # G2837681


product price: $19.99
/ea

Key Features

Overall Length
53.97mm
Tap Style
Spiral Flute
Shank Dia.
4.26mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330197
Zoro #
G2837681
UPC #
093367301972
Country of Origin
United States

Dimensions

Overall Length
53.97mm
Shank Dia.
4.26mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
19.05mm
Tap Thread Size
M4-0.70
Shank Length
1 3/8 in
Drill Bit Size
3.30mm
75% Thread Drill Size
3.30mm
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
Square Size
3.33mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
USCTI Table 302A
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Tap Shank Standard
USCTI Table 302A
Primary Material Application ISO Code
N, P
Helix Angle
52 Degrees
Shank Type - Machining
Straight
Series
SFGP-TC
Thread Limit
D4
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Metric
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Pitch
0.70mm
Thread Standard
Metric
Class of Fit
6H
Number of Pieces
1
List Number
SFGP-TC

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 53.97 mm, High Speed Steel, TiCN, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.