Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 366130

  • Zoro # G7683737


product price: $14.75
/ea

Key Features

Overall Length
54.10mm
Tap Style
Spiral Flute
Shank Dia.
4.27mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366130
Zoro #
G7683737
UPC #
093367661304
Country of Origin
United States

Dimensions

Overall Length
54.10mm
Shank Dia.
4.27mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
9.65mm
Tap Thread Size
M4-0.70
75% Thread Drill Size
3.30mm
Thread Size
M4x0.7
Drill Bit Size
3.30mm
Shank Length
1 3/8 in
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
Square Size
3.33mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Extended Neck
Yes
Series
SFGP
Measurement System
Metric
Material Grade - Machining
Bright
Helix Angle
52 Degrees
Thread Limit
D4
Spiral Direction
Right Hand
Thread Pitch
0.70mm
Primary Material Application ISO Code
N, P
Tap Shank Standard
USCTI Table 302A
Class of Fit
6H
List Number
SFGP
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54.1 mm, High Speed Steel, Bright (Uncoated), Thread Length 9.65 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.